SANDVIK 870-2180-21-MM2334 EXCHANGEABLE CUTTING HEADS 7358061
Corodrill 870 drill bit tip
See technical informationReferences
Sandvik Coromant:870-2180-21-MM 2334
Rubix:317A1774
Manufacturer :7358061
EAN:7323222161865


Technical specifications
| Drilling diameter | 21.8 mm |
|---|---|
| Body material | carbide |
| Tip angle | 142 ° |
Product details : SANDVIK 870-2180-21-MM2334 EXCHANGEABLE CUTTING HEADS 7358061
CoroDrill® 870 drill bit
Technical specifications
Attributes
| Drilling diameter | 21.8 mm |
|---|---|
| Body material | carbide |
| Tip angle | 142 ° |
| Nuance/shade | 2334 |
Show UNSPSC/ECL@SS
£ 154.92 excl. VAT
/ Each
£ 185.90 incl. VAT
- Usually arrives within 14 working days