SANDVIK 870-1613-16-MM2334 EXCHANGEABLE CUTTING HEADS 7357812
Corodrill 870 drill bit tip
See technical informationReferences
Sandvik Coromant:870-1613-16-MM 2334
Rubix:317A4872
Manufacturer :7357812
EAN:7323222159374


Technical specifications
| Drilling diameter | 16.13 mm |
|---|---|
| Body material | carbide |
| Tip angle | 142 ° |
Product details : SANDVIK 870-1613-16-MM2334 EXCHANGEABLE CUTTING HEADS 7357812
CoroDrill® 870 drill bit
Technical specifications
Attributes
| Drilling diameter | 16.13 mm |
|---|---|
| Body material | carbide |
| Tip angle | 142 ° |
| Nuance/shade | 2334 |
Show UNSPSC/ECL@SS
£ 266.94 excl. VAT
/ 2 pieces
£ 320.33 incl. VAT
- Usually arrives within 14 working days