SANDVIK 870-3200-31-KM3334 EXCHANGEABLE CUTTING HEADS 7358303
Corodrill 870 drill bit tip
See technical informationReferences
Sandvik Coromant:870-3200-31-KM 3334
Rubix:319A6810
Manufacturer :7358303
EAN:7323222164286


Technical specifications
| Drilling diameter | 32 mm |
|---|---|
| Body material | carbide |
| Tip angle | 142 ° |
Product details : SANDVIK 870-3200-31-KM3334 EXCHANGEABLE CUTTING HEADS 7358303
CoroDrill® 870 drill bit
Technical specifications
Attributes
| Drilling diameter | 32 mm |
|---|---|
| Body material | carbide |
| Tip angle | 142 ° |
| Nuance/shade | 3334 |
Show UNSPSC/ECL@SS
£ 226.79 excl. VAT
/ Each
£ 272.15 incl. VAT
- Usually arrives within 14 working days