SANDVIK DS20-0708-P-L6W 4344 DS20 INSERT FOR DRILLING 7549994
CORODRILL 880 INSERTS
See technical informationReferences
Sandvik Coromant:DS20-0708-P-L6W 4344
Rubix:258A1473
Manufacturer :7549994
EAN:7323223650573


Technical specifications
| Insert Type | corodrill® ds20 indexable drill insert (peripheral) |
|---|
Product details : SANDVIK DS20-0708-P-L6W 4344 DS20 INSERT FOR DRILLING 7549994
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | corodrill® ds20 indexable drill insert (peripheral) |
|---|---|
| Insert Size | 7 mm |
| Coating | pvd tialn |
| Machining material | cast iron; hardened materials; heat-resistant superalloys; non-ferrous metals; stainless steel; steel |
| Body material | carbide |
| Nuance/shade | 4344 |
Show UNSPSC/ECL@SS
£ 136.50 excl. VAT
/ 5 pieces
£ 163.80 incl. VAT
- Usually arrives within 14 working days