References
Sandvik Coromant:DS20-0508-P-L6W 4344
Rubix:319A3124
Manufacturer :7549960
EAN:7323223650238

Product details : SANDVIK DS20-0508-P-L6W4344 CORODRILL 880 INSERT 7549960
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | corodrill® ds20 indexable drill insert |
|---|---|
| Insert Size | 5.08 mm |
| Coating | tialn |
| Machining material | steel; stainless steel; cast iron; non-ferrous metals; superalloys & titanium; hard material |
| Body material | carbide |
| Nuance/shade | 4344 |
Show UNSPSC/ECL@SS
£ 239.80 excl. VAT
/ 10 pieces
£ 287.76 incl. VAT
- Usually arrives within 14 working days
