References
Gühring:1290 12.000
Rubix:337A3865
Manufacturer :9012900120000
EAN:4049844072046


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 01290 012.000 MACHINE TAPS 9012900120000
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 73.42 excl. VAT
/ Each
£ 88.10 incl. VAT
- Usually arrives within 14 working days