References
Dormer:G1367.0
Rubix:1066959
EAN:7320760108710



Product details : DOR HSS CSINK 7.0
HSS countersink drill 90° met 3-cutting edges cylindrical shaft DIN 335 C uncoated for steel <1200 N/mm². Titanium en nickel alloys <1200 N/mm². Copper and brass alloys.
MILL 7,0X1,8 3D QC G136 DEBURRER/CHAMFER 90DEG HSS
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 7 mm |
| Number of teeth | 3 |
| Tail | 6mm |
| Din standard | din 335 c |
| Total length | 50 mm |
| Body material | hss |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 24.87 excl. VAT
/ Each
£ 29.84 incl. VAT
- Usually arrives within 14 working days
