Countersink with extra radial relief - 90°
Bevel angle | 90 ° |
---|---|
Diameter | 16.5 mm |
Number of teeth | 3 |
Bevel angle | 90 ° |
---|---|
Diameter | 16.5 mm |
Number of teeth | 3 |
Tail | 10 mm |
Tail diameter | 10 mm |
Din standard | din 335 c |
Material | hss |
Total length | 60 mm |
Body material | hss |
Coating | bright |
Usually arrives within 14 working days