CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.16.5 869753
Easycut chilling chisel - hss co5% - hdmx - 90 °
See technical informationSee documentsReferences
GISS Cutline:869753
Rubix:869753
EAN:3660338234507

Documents
Product details : CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.16.5 869753
The unequal position of the teeth decreases vibrations for a better surface condition and better penetration into the material.
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 16.5 mm |
| Number of teeth | 3 |
| Tail | cylindrical |
| Tail diameter | 10 mm |
| Body material | hss-co |
| Coating | without |
Show UNSPSC/ECL@SS
£ 39.18 excl. VAT
/ Each
£ 47.02 incl. VAT
- Usually arrives within 14 working days
