Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.25.0 869755
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.25.0 869755
Easycut chilling chisel - hss co5% - hdmx - 90 °
References
giss cutline:
869755
rubix:
869755
ean:
3660338234521
Technical specifications
Bevel angle
90
°
Diameter
25
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.25.0 869755
The unequal position of the teeth decreases vibrations for a better surface condition and better penetration into the material.
Technical specifications
Attributes
Bevel angle
90
°
Diameter
25
mm
Number of teeth
3
Tail
Cylindrical
Tail diameter
10
mm
Body material
HSS-Co
Coating
Without
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.25
excl. VAT
/
Each
£
36.30
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
DORMER G15410.4 COUNTERSINK 10.40 MM 5972788
DOR HSS CBORE 20.0X10.2
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.25.0 847152
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.8.3 MM 863035
CUTLINE COUNTERSINK HSS 90DEG - D.25.0 847336
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.31.0 869756
DORMER G40010.4 5979159
SANDVIK 1C050-0300-045-XB1620 SC MILLING CM PLURA 1 6259479
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.12.4 847148
DORMER G15420.5 COUNTERSINK 20.50 MM 5972801
DORMER G4006.3 G400 6.30 MM CARBIDE STRAIGHT 90 DEG COUNTERSIN 5979252
DORMER G13612.4 COUNTERSINK 12.40 MM 5973364
DORMER G1365.0 COUNTERSINK 5.00 MM 5973393
DORMER G6006.3 COUNTERSINK 6.30 MM 6381768
CUTLINE COUNTERSINK HSS 90DEG - D.16.5 847334