DORMER G14225.0 G142 25.00 MM STRAIGHT SHAN90 DEG COUNTERSIN 5973126
Countersink with extra radial relief - 90°
See technical informationReferences
Dormer:G14225.0
Rubix:293A7401
EAN:7320760149324




Product details : DORMER G14225.0 G142 25.00 MM STRAIGHT SHAN90 DEG COUNTERSIN 5973126
90° Countersink with extra radial relief for soft or gummy
materials. Bright finish improves chip flow in these materials
materials. Bright finish improves chip flow in these materials
DRILL BIT 25.0X3.8 3D QC G142 EBAVURER/CHANFREINER 90DEG HSS
Strengths
HSS material
Bright coating
90 degree Countersink point angle
Bright coating
90 degree Countersink point angle
Applications
Chamfering
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 25 mm |
| Number of teeth | 3 |
| Tail | 10 mm |
| Tail diameter | 10 mm |
| Din standard | din 335 c |
| Total length | 67 mm |
| Body material | hss |
| Coating | bright |
Show UNSPSC/ECL@SS
£ 102.13 excl. VAT
/ Each
£ 122.56 incl. VAT
- Usually arrives within 14 working days
