References
Dormer:G56031.0
Rubix:1067118
EAN:7320760127735




Product details : DORMER G56031.0 COUNTERSINK 31.00 MM 5973349
HSS countersink drill 90° met 3-cutting edges cylindrical shaft DIN 335 C TiAlN coated for steel <1200 N/mm². Cast iron and aluminium-magnesium alloys.
Countersink HSS DIN 335C 90° 3-flute straight right-hand TiAN
Applications
Suitable for general applications
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 31 mm |
| Number of teeth | 3 |
| Tail | 12 mm |
| Tail diameter | 4.2 mm |
| Din standard | din 335 c |
| Total length | 71 mm |
| Body material | hss |
| Coating | tialn |
Show UNSPSC/ECL@SS
£ 189.90 excl. VAT
/ Each
£ 227.88 incl. VAT
- Usually arrives within 14 working days
