CUTLINE COUNTERSINK HSS 90 LONG SHANK D.8.3 MM 863035
Countersink hss 90° long shank
See technical informationSee documentsReferences
GISS Cutline:863035
Rubix:863035
EAN:3660338176609

Documents
Product details : CUTLINE COUNTERSINK HSS 90 LONG SHANK D.8.3 MM 863035
Chamfering cutter hss 90° long
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 8.3 mm |
| Number of teeth | 3 |
| Tail | cylindrical ha |
| Tail diameter | 6 mm |
| Total length | 105 mm |
| Body material | hss |
| Coating | no |
Show UNSPSC/ECL@SS
£ 30.81 excl. VAT
/ Each
£ 36.97 incl. VAT
- Usually arrives within 14 working days
