References
Dormer:G13613.4
Rubix:376A2341
EAN:7320760108543



Product details : DORMER G13613.4 5973366
HSS countersink drill 90° met 3-cutting edges cylindrical shaft DIN 335 C uncoated for steel <1200 N/mm². Titanium en nickel alloys <1200 N/mm². Copper and brass alloys.
MILL 13,4X2,9 3D QC G136 DEBURRER/COUNTERSINK 90DEG HSS
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 13.4 mm |
| Number of teeth | 3 |
| Tail | 8mm |
| Din standard | din 335 c |
| Total length | 56 mm |
| Body material | hss |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 31.39 excl. VAT
/ Each
£ 37.67 incl. VAT
- Usually arrives within 14 working days
