Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.10.4 869751
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.10.4 869751
Easycut chilling chisel - hss co5% - hdmx - 90 °
References
giss cutline:
869751
rubix:
869751
ean:
3660338234484
Technical specifications
Bevel angle
90
°
Diameter
10.4
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.10.4 869751
The unequal position of the teeth decreases vibrations for a better surface condition and better penetration into the material.
Technical specifications
Attributes
Bevel angle
90
°
Diameter
10.4
mm
Number of teeth
3
Tail
Cylindrical
Tail diameter
6
mm
Body material
HSS-Co
Coating
Without
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.49
excl. VAT
/
Each
£
16.19
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
G & J HALL HEXIBIT COUNTERSUNK XCM08
SANDVIK R215.64-12A20-4512 CHAMFER MILLING CUTTER 5742818
DORMER G57025.0 COBALT COUNTERSINK 25.00MM 3 FLUTE 90DEGREE
DORMER G57020.5 COBALT COUNTERSINK 20.5MM 3 FLUTE 90DEGREE
DOR HSS CSINK 5
ROEBUCK 222808 COUNTERSUNK 1/4 INCH HEX DRIVE 10.4MM
DORMER G60016.5 COUNTERSINK 16.50 MM 6381773
DOR HSS TIN C'SINK 31.0
DORMER G136 HSS STRAIGHT SHANK COUNTERSUNK 90 DEG 8.0MM
DOR HSS CSINK 7.3
DOR HSS CSINK 31.5
DORMER G15412.4 COUNTERSINK 12.40 MM 5972795
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.4.3 869738
ARMEG ECD09.5-22.5 9.5 - 22.5MM QUICK-CONE DRILL (L)69.5 MM
DOR HSS C'SINK 12.4