Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DOR HSS CSINK 5.8
DOR HSS CSINK 5.8
Countersink drills G136
References
dormer:
G1365.8
rubix:
1066957
ean:
7320760108680
Technical specifications
Bevel angle
90
°
Diameter
5.8
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DOR HSS CSINK 5.8
HSS countersink drill 90° met 3-cutting edges cylindrical shaft DIN 335 C uncoated for steel <1200 N/mm². Titanium en nickel alloys <1200 N/mm². Copper and brass alloys.
Technical specifications
Attributes
Bevel angle
90
°
Diameter
5.8
mm
Number of teeth
3
Din standard
DIN 335 C
Total length
45
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.05
excl. VAT
/
Each
£
26.46
incl. VAT
Usually arrives within 14 working days
Select variants (26)
Add to cart
Create PDF from product
Check our products from related categories
DORMER G15420.5 COUNTERSINK 20.50 MM 5972801
DORMER G136 HSS STRAIGHT SHANK COUNTERSUNK 90 DEG 8.0MM
FACOM MILLS 229.TT5
ARMEG ECD06-20 6 - 20MM QUICK-CONE DRILL (L)69 MM
DORMER HSS TIN COUNTERSINK 25.0 G33825.0
ROBERT CHARLES BSA ROSE COUNTERSUNK 1-90DEG
DOR HSS CSINK 31.5
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.10.4 MM 863036
DORMER HSS TIN COUNTERSINK 40.0 G33840.0
DOR HSS CBORE 8.0X4.3
VITREX 102203 TUNGSTEN CARB RODSAW BLADE 150MM
DORMER HSS COUNTER SINK 8.0 G1328.0
DORMER G13620.5 COUNTERSINK 20.50 MM 5973375
NOGA COUNTERSUNK CS1000
DORMER HSS COUNTER SINK 8.0 G1428.0