Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINK HSS CO5% 90DEG D.10.4 863022
CUTLINE COUNTERSINK HSS CO5% 90DEG D.10.4 863022
Countersink hss co5% 90°
References
giss cutline:
863022
rubix:
863022
ean:
3660338176500
Technical specifications
Bevel angle
90
°
Diameter
10.4
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINK HSS CO5% 90DEG D.10.4 863022
Giss Cutline Countersink hss co5% 90°
Technical specifications
Attributes
Bevel angle
90
°
Diameter
10.4
mm
Number of teeth
3
Tail
Cylindrical HA
Tail diameter
6
mm
Total length
50
mm
Body material
HSS-Co
Coating
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.57
excl. VAT
/
Each
£
13.88
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
DOR HSS CSINK 16.0
DOR HSS CBORE 15.0X6.8
DORMER G13630.0 COUNTERSINK 30.00 MM 5973386
DOR HSS TIN C'SINK 31.0
DORMER G1356.3 G135 6.30 MM STRAIGHT SHAN60 DEG COUNTERSIN334 5973354
DORMER HSS COUNTER SINK 16.0 G13216.0
ROBERT CHARLES COUNTERSUNK 5855 1/8 X 120 DEG
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.31.0 847153
DORMER G13610.4 COUNTERSINK 10.40 MM 5973360
DORMER G13740.0 TAPER 40.00 MM 5973147
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.12.4 869752
DORMER G17112.4 COUNTERSINK 12.40 MM 5972680
DORMER G400 25.0MM CARBIDE COUNTERSINK
DORMER G12925.0 5973410
FACOM MILLS 229.TT5