Countersink with extra radial relief - 90°
Bevel angle | 90 ° |
---|---|
Diameter | 31 mm |
Number of teeth | 3 |
Bevel angle | 90 ° |
---|---|
Diameter | 31 mm |
Number of teeth | 3 |
Tail | 12 mm |
Tail diameter | 12 mm |
Din standard | DIN 335 C |
Material | HSS |
Total length | 71 mm |
Body material | HSS |
Coating | Bright |
Usually arrives within 14 working days