References
Dormer:G60025.0
Rubix:376A2364
EAN:7320760669143



Product details : DORMER G60025.0 6381775
HSS countersink 90° with 3 cutting edges and extra-long cylindrical shank. Uncoated for steel <1200 N/mm².
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 25 mm |
| Number of teeth | 3 |
| Tail | 10mm |
| Din standard | dormer |
| Total length | 168 mm |
| Body material | hss |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 169.42 excl. VAT
/ Each
£ 203.30 incl. VAT
- Usually arrives within 14 working days
