Countersink
Bevel angle | 90 ° |
---|---|
Diameter | 5 mm |
Tail | Round |
Bevel angle | 90 ° |
---|---|
Diameter | 5 mm |
Tail | Round |
Tail diameter | 5 mm |
Din standard | DIN 335 |
Material | High Speed Steel-E |
Total length | 45 mm |
Body material | HSS |
Coating | Uncoated |
Usually arrives within 14 working days