References
Dormer:G12518.0X11.0
Rubix:1066851
EAN:7320760107706



Product details : DOR HSS C'BORE 18.0X11.0
HSS countersink 180° for cylinder head screws DIN 373, uncoated for steel <850 N/mm². Stainless free-cutting steel. Cast iron. Aluminium and aluminium-magnesium alloys Si <0.5% and thermoplastics.
COUNTERSINK FOR SCREW HEAD 18,0X11,0 180DEG HSS G125
Technical specifications
Attributes
| Bevel angle | 180 ° |
|---|---|
| Diameter | 18 mm |
| Number of teeth | 3 |
| Tail | 12,5mm |
| Din standard | din 373 |
| Total length | 100 mm |
| Body material | hss |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 63.81 excl. VAT
/ Each
£ 76.57 incl. VAT
- Usually arrives within 14 working days
