Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINK HSS 90DEG - D.31.00 847337
CUTLINE COUNTERSINK HSS 90DEG - D.31.00 847337
Hss chamfering milling bit co5% - 90°
References
giss cutline:
847337
rubix:
847337
ean:
3660338085253
Technical specifications
Bevel angle
90
°
Diameter
31
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINK HSS 90DEG - D.31.00 847337
Hss chamfering milling bit co5% - 90°
Technical specifications
Attributes
Bevel angle
90
°
Diameter
31
mm
Number of teeth
3
Tail
Cylindrical HA
Tail diameter
12
mm
Din standard
DIN 335 C
Total length
71
mm
Body material
HSS
Coating
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.04
excl. VAT
/
Each
£
30.05
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
DOR HSS CSINK 10.0
DORMER G13830.0 TAPER 30.00 MM 5973069
DORMER G13831.0 TAPER 31.00 MM 5973070
DORMER G3358.0 COUNTERSINK 8.00 MM 5972782
G & J HALL HEXIBIT COUNTERSUNK XCM08
DORMER G1716.3 COUNTERSINK 6.30 MM 5972697
DORMER G13620.5 COUNTERSINK 20.50 MM 5973375
DOR HSS CSINK 6.0
G & J HALL HEXIBIT COUNTERSUNK XCM20
SANDVIK 1C050-0300-045-XB1620 SC MILLING CM PLURA 1 6259479
ARMEG ECD16-30.5 16 - 30.5MM QUICK-CONE DRILL (L)75 MM
ROBERT CHARLES COUNTERSUNK 901 DEG 1/2 INCH
ROBERT CHARLES BSA ROSE COUNTERSUNK 1-90DEG
DOR HSS CBORE 11.0X6.6
DOR HSS TIN CSINK 6.3