References
Dormer:G15425.0
Rubix:024257
EAN:7320760149409



Product details : DORMER G15425.0 COUNTERSINK 25.00 MM 5972804
HSS Galvanized drill 82° met 3-cutting edges cylindrical shaft DIN 335 C uncoated for steel <1200 N/mm². Titanium en nickel alloys <1200 N/mm². Copper and brass alloys.
Technical specifications
Attributes
| Bevel angle | 82 ° |
|---|---|
| Diameter | 25 mm |
| Number of teeth | 3 |
| Tail | 10 mm |
| Din standard | din 335 c |
| Total length | 67 mm |
| Body material | hss |
| Coating | blank |
Show UNSPSC/ECL@SS
£ 116.11 excl. VAT
/ Each
£ 139.33 incl. VAT
- Usually arrives within 14 working days
