References
Dormer:G13831.0
Rubix:024261
EAN:7320760108932



Product details : DORMER G13831.0 TAPER 31.00 MM 5973070
HSS countersink 90° with 3 cutting edges MC shank DIN 335 D uncoated for steel <1200 N/mm². Titanium and nickel alloys <1200 N/mm². Copper and brass alloys.
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 31 mm |
| Number of teeth | 3 |
| Tail | 2 |
| Din standard | din 335 d |
| Total length | 112 mm |
| Body material | hss |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 158.39 excl. VAT
/ Each
£ 190.07 incl. VAT
- Usually arrives within 14 working days
