Countersink
Total length | 71 mm |
---|---|
Din standard | DIN 335 C |
Tolerance | Rh9 |
Angle of helix | 90 ° |
Direction of cutting | Right |
Machining material | Free Machining Steel;Ferritic Stainless Steel;Grey Iron or Automotive Grey Iron;Commercially Pure Wrought Aluminium;Wrought Aluminium Alloys;Titanium or Titanium Alloys;Chilled Cast Iron;Tool Steel;Austenitic-Ferritic (Duplex) or Super-Austenitic Stainless Steel;Precipitation Hardening Austenitic Stainless Steel;Austenitic Grey Iron;Austenitic Ductile Iron;Austempered Ductile Iron;Thermoplastic Polymers;Thermosetting Polymers;Reinforced Polymers or Composites;Co-based High-Temperature Alloys;Hardened Steel;Compacted Graphite Iron;Graphite;Plain Carbon Steel;Martensitic Stainless Steel;Malleable Iron;Cast Aluminium Alloys;Free-Cutting Copper-Alloys Materials;Short-Chip Copper-Alloys;Electrolytic Copper and Long-Chip Copper-Alloys;Ni-based High-Temperature Alloys |
Body material | HSS |
Tip angle | 90 ° |
Tail diameter | 12 mm |
Usually arrives within 14 working days