Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00657 000.500 TWIST DRILLS
GUHRING 00657 000.500 TWIST DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006570005000
rubix:
285A7305
ean:
4031093210195
Technical specifications
Drilling diameter
0.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00657 000.500 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
0.5
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
0.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.13
excl. VAT
/
Each
£
15.76
incl. VAT
Usually arrives within 14 working days
Select variants (65)
Add to cart
Check our products from related categories
TITEX A1247-13.3 JOBBER DRILLS HSS/HSS-E 5060537
GUHRING 00652 010.000 GT80/100 COATED DRILLS 9006520100000
DORMER A100N15 JOBBER DRILL N15 5966927
GUHRING 00317 006.750 HSS/HSCO COATED DRILLS 9003170067500
GUHRING 00305 001.530 HSS/HSCO COATED DRILLS 9003050015300
DORMER A0025.8 JOBBER DRILL 5.80 MM 5967288
TITEX A1211-3.55 JOBBER DRILLS HSS/HSS-E 5058726
GUHRING 05523 004.000 TWIST DRILL HSCO 4.000 MM DIN 338 TYPE GU 500 DZ
TITEX A1244-NO58 JOBBER DRILLS HSS/HSS-E 5060254
TITEX A1211-1.12 JOBBER DRILL 5058474
TITEX A1244-5.6 JOBBER DRILL 5060397
DORMER A1171.4 STUB DRILL 1.40 MM 5967809
TITEX A1511-2.5 JOBBER DRILL 5061618
GUHRING 00237 012.000 DRILLS OTHER 9002370120000
GUHRING 00207 001.750 TWIST DRILLS