Countersink drills G149
Bevel angle | 90 ° |
---|---|
Diameter | 20 mm |
Number of teeth | 1 |
Bevel angle | 90 ° |
---|---|
Diameter | 20 mm |
Number of teeth | 1 |
Tail | 12 mm |
Din standard | Standard |
Material | HSS |
Total length | 84 mm |
Body material | HSS |
Coating | Blank |
Usually arrives within 14 working days