DORMER G33850.0 G338 50.00 MM MORSE TAPER 90 DEG COUNTERSIN D 5973327
Countersink drills G338
See technical informationReferences
Dormer:G33850.0
Rubix:293A7402
EAN:7320760109540



Product details : DORMER G33850.0 G338 50.00 MM MORSE TAPER 90 DEG COUNTERSIN D 5973327
HSS countersink 90° with 3 cutting edges, MC shank, DIN 335 D, TiN coated for steel <1200 N/mm². Cast iron and aluminium-magnesium alloys.
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 50 mm |
| Number of teeth | 3 |
| Tail | 3 |
| Din standard | din 335 d |
| Total length | 150 mm |
| Body material | hss |
| Coating | tin |
Show UNSPSC/ECL@SS
£ 318.23 excl. VAT
/ Each
£ 381.88 incl. VAT
- Usually arrives within 14 working days
