References
Dormer:G6006.3
Rubix:80877351
EAN:7320760669075



Product details : DORMER G6006.3 COUNTERSINK 6.30 MM 6381768
HSS countersink 90° with 3 cutting edges and extra-long cylindrical shank. Uncoated for steel <1200 N/mm².
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 6.3 mm |
| Number of teeth | 3 |
| Tail | 5mm |
| Din standard | dormer |
| Total length | 154 mm |
| Body material | hss |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 60.66 excl. VAT
/ Each
£ 72.79 incl. VAT
- Usually arrives within 14 working days
