TITEX E6819-6.3 CORE DRILLS AND COUNTERSINKS HSS 5071409
Countersink
See technical informationSee documentsReferences
Walter Titex:E6819-6.3
Rubix:356A8201
Manufacturer :5071409
EAN:4031132156330

Documents
Product details : TITEX E6819-6.3 CORE DRILLS AND COUNTERSINKS HSS 5071409
ALTIUS
Applications
Chamfering
Technical specifications
Attributes
| Diameter | 6.3 mm |
|---|---|
| Tail diameter | 5 mm |
| Internal cooling | yes |
| Total length | 45 mm |
| Tail | cylindrical |
| Angle of attack on tool tip | 90 ° |
Show UNSPSC/ECL@SS
£ 10.59 excl. VAT
/ Each
£ 12.71 incl. VAT
- Usually arrives within 14 working days