TITEX E6819TIN-20.5 CORE DRILLS AND COUNTERSINKS HSS 5071422
Countersink
See technical informationSee documentsReferences
Walter Titex:E6819TIN-20.5
Rubix:356A8206
Manufacturer :5071422
EAN:4031132157658

Documents
Product details : TITEX E6819TIN-20.5 CORE DRILLS AND COUNTERSINKS HSS 5071422
ALTIUS
Applications
Chamfering
Technical specifications
Attributes
| Diameter | 20.5 mm |
|---|---|
| Tail diameter | 10 mm |
| Internal cooling | yes |
| Total length | 63 mm |
| Tail | cylindrical |
| Angle of attack on tool tip | 90 ° |
Show UNSPSC/ECL@SS
£ 56.42 excl. VAT
/ Each
£ 67.70 incl. VAT
- Usually arrives within 14 working days