Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Chamfering millers
Miller body with tail for chamfering miller
TITEX E6819-6 CORE DRILLS AND COUNTERSINKS HSS 5071408
TITEX E6819-6 CORE DRILLS AND COUNTERSINKS HSS 5071408
Countersink
References
walter titex:
E6819-6
rubix:
356A8200
manufacturer :
5071408
ean:
4031132156323
Technical specifications
Diameter
6
mm
Tail diameter
5
mm
Internal cooling
Yes
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX E6819-6 CORE DRILLS AND COUNTERSINKS HSS 5071408
ALTIUS
Applications
Chamfering
Technical specifications
Attributes
Diameter
6
mm
Tail diameter
5
mm
Internal cooling
Yes
Tail
Cylindrical
Total length
45
mm
Angle of attack on tool tip
90
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.42
excl. VAT
/
Each
£
11.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX E6818-20 CORE DRILLS AND COUNTERSINKS HSS 5071387
TITEX E6818-16 CORE DRILLS AND COUNTERSINKS HSS 5071386
TITEX E6819-7.3 CORE DRILLS AND COUNTERSINKS HSS 5071411
TITEX E6819TIN-10.4 CORE DRILLS AND COUNTERSINKS HSS 5071416
TITEX E6819-7 CORE DRILLS AND COUNTERSINKS HSS 5071410
TITEX E6819-5.8 CORE DRILLS AND COUNTERSINKS HSS 5071407
TITEX E6819TIN-31 CORE DRILLS AND COUNTERSINKS HSS 5071425
TITEX E6819-23 COUNTERSINK CUTTER 5071400
TITEX E6819TIN-6 CORE DRILLS AND COUNTERSINKS HSS 5071426
TITEX E6819TIN-11.5 CORE DRILLS AND COUNTERSINKS HSS 5071417
TITEX E6819TIN-25 CORE DRILLS AND COUNTERSINKS HSS 5071424
TITEX E6818-12.5 CORE DRILLS AND COUNTERSINKS HSS 5071385
TITEX E6819-19 CORE DRILLS AND COUNTERSINKS HSS 5071398
TITEX E6819TIN-7 CORE DRILLS AND COUNTERSINKS HSS 5071428
TITEX E6819-10.4 CORE DRILLS AND COUNTERSINKS HSS 5071392