TITEX E6818-16 CORE DRILLS AND COUNTERSINKS HSS 5071386
Countersink
See technical informationSee documentsReferences
Walter Titex:E6818-16
Rubix:356A8188
Manufacturer :5071386
EAN:4031132156682

Documents
Product details : TITEX E6818-16 CORE DRILLS AND COUNTERSINKS HSS 5071386
ALTIUS
Applications
Chamfering
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Tail diameter | 10 mm |
| Internal cooling | yes |
| Total length | 63 mm |
| Tail | cylindrical |
| Angle of attack on tool tip | 60 ° |
Show UNSPSC/ECL@SS
£ 17.67 excl. VAT
/ Each
£ 21.20 incl. VAT
- Usually arrives within 14 working days