Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Chamfering millers
Miller body with tail for chamfering miller
TITEX E6819-30 CORE DRILLS AND COUNTERSINKS HSS 5071402
TITEX E6819-30 CORE DRILLS AND COUNTERSINKS HSS 5071402
Countersink
References
walter titex:
E6819-30
rubix:
356A8194
manufacturer :
5071402
ean:
4031132156286
Technical specifications
Diameter
30
mm
Tail diameter
12
mm
Internal cooling
Yes
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX E6819-30 CORE DRILLS AND COUNTERSINKS HSS 5071402
ALTIUS
Applications
Chamfering
Technical specifications
Attributes
Diameter
30
mm
Tail diameter
12
mm
Internal cooling
Yes
Tail
Cylindrical
Total length
71
mm
Angle of attack on tool tip
90
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.58
excl. VAT
/
Each
£
57.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX E6819-20.5 CORE DRILLS AND COUNTERSINKS HSS 5071399
TITEX E6819-9.4 CORE DRILLS AND COUNTERSINKS HSS 5071414
TITEX E6819-11.5 CORE DRILLS AND COUNTERSINKS HSS 5071393
TITEX E6819TIN-11.5 CORE DRILLS AND COUNTERSINKS HSS 5071417
TITEX E6819-8 CORE DRILLS AND COUNTERSINKS HSS 5071412
TITEX E6819TIN-31 CORE DRILLS AND COUNTERSINKS HSS 5071425
TITEX E6819TIN-15 CORE DRILLS AND COUNTERSINKS HSS 5071419
TITEX E6819-25 CORE DRILLS AND COUNTERSINKS HSS 5071401
TITEX E6819-10 CORE DRILLS AND COUNTERSINKS HSS 5071391
TITEX E6819-16.5 CORE DRILLS AND COUNTERSINKS HSS 5071397
TITEX E6819-19 CORE DRILLS AND COUNTERSINKS HSS 5071398
TITEX E6819-23 COUNTERSINK CUTTER 5071400
TITEX E6818-8 CORE DRILLS AND COUNTERSINKS HSS 5071390
TITEX E6819TIN-8 CORE DRILLS AND COUNTERSINKS HSS 5071429
TITEX E6819-7 CORE DRILLS AND COUNTERSINKS HSS 5071410