SANDVIK 452.C1-0414-100T-CCD10 SC DRILLS CORODRILL 6010895
Countersinking CoroDrill® 452
See technical informationReferences
Sandvik Coromant:452.C1-0414-100T-C CD10
Rubix:318A3573
Manufacturer :6010895




Technical specifications
| Drilling diameter | 4.14 mm |
|---|---|
| Total length | 36 mm |
| Length of cut | 7.85 mm |
Product details : SANDVIK 452.C1-0414-100T-CCD10 SC DRILLS CORODRILL 6010895
Countersinking CoroDrill® 452
Technical specifications
Attributes
| Drilling diameter | 4.14 mm |
|---|---|
| Total length | 36 mm |
| Length of cut | 7.85 mm |
| Shank type | cylindrical |
| Coating | uncoated |
| Ratio of diameter to length of drill hole | 0.53 |
| Tail | 1/4-28 |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | cfrp (carbon fiber reinforced plastic) |
| Cutting material | diamond |
| Tip angle | 100 ° |
| Tail diameter | 6.35 mm |
Show UNSPSC/ECL@SS
£ 596.00 excl. VAT
/ Each
£ 715.20 incl. VAT
- Usually arrives within 14 working days