References
Dormer:A10019.0
Rubix:223158
EAN:7320760001295




Technical specifications
| Drilling diameter | 19 mm |
|---|---|
| Total length | 198 mm |
| Length of cut | 135 mm |
Product details : DORMER A10019.0 JOBBER DRILL 19.00 MM 5967417
Applications
Technical specifications
Attributes
| Drilling diameter | 19 mm |
|---|---|
| Total length | 198 mm |
| Length of cut | 135 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 19 mm |
Show UNSPSC/ECL@SS
£ 57.74 excl. VAT
/ Each
£ 69.29 incl. VAT
- Usually arrives within 14 working days