SPARTEX COUNTERSUNK HD SCR FOR THERMO PLASTICS A2 3X16 PH1 9090230 16
Countersunk-head screws for thermoplastics
See technical informationReferences
Spartex:VTFTHERMOPH3X16EFA2
Rubix:269A0781
Manufacturer :9090230 16
EAN:4043377218216


Technical specifications
| Length | 16 mm |
|---|---|
| Type of imprint | phillips (ph) |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX COUNTERSUNK HD SCR FOR THERMO PLASTICS A2 3X16 PH1 9090230 16
Countersunk head screws for thermo plastics A2 3X16 PH1
Technical specifications
Attributes
| Length | 16 mm |
|---|---|
| Type of imprint | phillips (ph) |
| Material/finishing | Stainless Steel A2 |
| Type of threading | thermoplastic |
| Threading diameter | 3 mm |
| Standard | NON-STANDARD |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.45 excl. VAT
/ 500 pieces
£ 14.94 incl. VAT
- Usually arrives within 14 working days
Length
16 mm