SPARTEX PAN HD SCR FOR THERMO PLASTICS A2 3.5X30 TX15 90912T35 30
Round-head screws for thermoplastics
See technical informationReferences
Spartex:VTBTHERMOTX3,5X30EFA2
Rubix:268A9976
Manufacturer :90912T35 30
EAN:4043377408372


Technical specifications
| Length | 30 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX PAN HD SCR FOR THERMO PLASTICS A2 3.5X30 TX15 90912T35 30
Pan head screws for thermo plastics A2 3,5X30 T15
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
| Type of threading | thermoplastic |
| Threading diameter | 3.5 mm |
| Standard | NON-STANDARD |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 31.15 excl. VAT
/ 500 pieces
£ 37.38 incl. VAT
- Usually arrives within 14 working days
Length
30 mm