SPARTEX PAN HD SCR FOR THERMO PLASTICS W/FLANGE A2 6X12 TX25
Round-head socket screws for thermoplastics
See technical informationReferences
Spartex:VTRTHERMOTX6X12EFA2
Rubix:269A1429
Manufacturer :91912T60 12
EAN:4043377409164


Technical specifications
| Length | 12 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX PAN HD SCR FOR THERMO PLASTICS W/FLANGE A2 6X12 TX25
Pan head screws for thermo plastics with flange A2 6X12 T25
Technical specifications
Attributes
| Length | 12 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
| Type of threading | thermoplastic |
| Threading diameter | 6 mm |
| Standard | NON-STANDARD |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 60.25 excl. VAT
/ 500 pieces
£ 72.30 incl. VAT
- Usually arrives within 14 working days
Length
12 mm