SPARTEX COUNTERSUNK HD SCR FOR THERMO PLASTICS A2 3X25 TX10
Countersunk-head screws for thermoplastics
See technical informationReferences
Spartex:VTFTHERMOTX3X25EFA2
Rubix:269A0824
Manufacturer :90902T30 25
EAN:4043377395283


Technical specifications
| Length | 25 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX COUNTERSUNK HD SCR FOR THERMO PLASTICS A2 3X25 TX10
Countersunk head screws for thermo plastics A2 3X25 T10
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
| Type of threading | thermoplastic |
| Threading diameter | 3 mm |
| Standard | NON-STANDARD |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 15.60 excl. VAT
/ 500 pieces
£ 18.72 incl. VAT
- Usually arrives within 14 working days
Length
25 mm