SPARTEX PAN HD SCR FOR THERMO PLASTICS A2 3X10 TX10 90912T30 10
Round-head screws for thermoplastics
See technical informationReferences
Spartex:VTBTHERMOTX3X10EFA2
Rubix:268A9979
Manufacturer :90912T30 10
EAN:4043377395443


Technical specifications
| Length | 10 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX PAN HD SCR FOR THERMO PLASTICS A2 3X10 TX10 90912T30 10
Pan head screws for thermo plastics A2 3X10 T10
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | stainless steel a2 |
| Type of threading | thermoplastic |
| Threading diameter | 3 mm |
| Standard | non-standard |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 15.85 excl. VAT
/ 500 pieces
£ 19.02 incl. VAT
- Usually arrives within 14 working days
Length
10 mm