M10 X 20 SOCKET COUNTERSUNK 10.9 PACK OF 25


Countersunk socket

References
rubix-uk:M10X20SKTCSK-10.9/25
rubix:8842590
brand logo
brand logo
Technical specifications
Length20 mm
Material/finishingsteel
Threading diameter10 mm
See all Specifications

Product details : M10 X 20 SOCKET COUNTERSUNK 10.9 PACK OF 25


Din 7991 Grade 10.9 steel precision manufactured fastener. Countersunk head with hexagon drive.

Technical specifications


Attributes
Length20 mm
Material/finishingsteel
Threading diameter10 mm
Class10.9
Show UNSPSC/ECL@SS
£ 7.22 excl. VAT
/ Each
£ 8.66 incl. VAT
  • In stock: Next day delivery