SPARTEX HEX SKT HD CAP SCR A4-80 5X50 SW4 47624805 50
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC5X50PFA4-80ISO
Rubix:268A2333
Manufacturer :47624805 50
EAN:4043377067234


Technical specifications
| Length | 50 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-80 5X50 SW4 47624805 50
Hexagon socket head cap screws A4-80 5X50 SW4
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 5 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m5 |
| Quality Grade | a4-80 |
| Shape of head | cylindrical |
| Imprint size | sw4 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 21.08 excl. VAT
/ 200 pieces
£ 25.30 incl. VAT
- Usually arrives within 14 working days
Length
50 mm
Material/finishing
Threading diameter
5 mm
Thread surface
Metrical diameter
m5