SPARTEX CHC6X14EFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 6X14 SW5
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC6X14EFA4-70ISO
Rubix:264A7295
Manufacturer :476246 14
EAN:4043377065506


Technical specifications
| Length | 14 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX CHC6X14EFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 6X14 SW5
Hexagon socket head cap screws A4-70 6X14 SW5
Technical specifications
Attributes
| Length | 14 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M6 |
| Quality Grade | A4-70 |
| Shape of head | cylindrical |
| Threading diameter | 6 mm |
| Imprint size | sw5 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 20.92 excl. VAT
/ 200 pieces
£ 25.10 incl. VAT
- In stock: Next day delivery
Length
14 mm
Material/finishing
Thread surface
Metrical diameter
M6