M5 X 16 SKT CSK 10.9 PK 100


Countersunk socket

References
rubix-uk:M5X16SKTCSK-10.9/100
rubix:8842337
brand logo
brand logo
Technical specifications
Length16 mm
Material/finishingsteel
Threading diameter5 mm
See all Specifications

Product details : M5 X 16 SKT CSK 10.9 PK 100


Din 7991 Grade 10.9 steel precision manufactured fastener. Countersunk head with hexagon drive.

Technical specifications


Attributes
Length16 mm
Material/finishingsteel
Threading diameter5 mm
Class10.9
Show UNSPSC/ECL@SS
£ 11.67 excl. VAT
/ Each
£ 14.00 incl. VAT
  • Usually arrives within 14 working days