SPARTEX HEX SKT HD CAP SCR A2-70 8X55/55 SW6 476228 55/55


Hexagon socket head cap screws

References
spartex:CHC8X55EFA2-70ISO
rubix:264A7367
manufacturer :476228 55/55
ean:4043377252401
brand logo
brand logo
brand logo
Technical specifications
Length55 mm
Material/finishingStainless steel A2
StandardISO 4762
See all Specifications

Product details : SPARTEX HEX SKT HD CAP SCR A2-70 8X55/55 SW6 476228 55/55


Hexagon socket head cap screws A2-70 8X55/55 SW6
brand logo

Technical specifications


Attributes
Length55 mm
Material/finishingStainless steel A2
StandardISO 4762
Threading diameter8 mm
Thread surfaceTotal
Class70
Shape of headCylindrical
Type of imprintHollow hexagon
Imprint sizeSW6
Type of threadingMetric
Show UNSPSC/ECL@SS
£ 22.77 excl. VAT
/ 100 pieces
£ 27.32 incl. VAT
  • In stock: Next day delivery