References
Rubix-UK:M6X16SKTCSK-10.9/100
Rubix:8842426


Technical specifications
| Length | 16 mm |
|---|---|
| Material/finishing | steel |
| Threading diameter | 6 mm |
Product details : M6 X 16 SKT CSK 10.9 PK 100
Din 7991 Grade 10.9 steel precision manufactured fastener. Countersunk head with hexagon drive.
Technical specifications
Attributes
| Length | 16 mm |
|---|---|
| Material/finishing | steel |
| Threading diameter | 6 mm |
| Type of imprint | hexagonal socket |
| Metrical diameter | m6 |
| Quality Grade | 10.9 |
Show UNSPSC/ECL@SS
£ 6.44 excl. VAT
/ Each
£ 7.73 incl. VAT
- In stock: Next day delivery