M6 X 35 SOCKET COUNTERSUNK 10.9 PACK OF 50


Countersunk socket

References
rubix-uk:M6X35SKTCSK-10.9/50
rubix:8842469
brand logo
brand logo
Technical specifications
Length35 mm
Material/finishingsteel
Threading diameter6 mm
See all Specifications

Product details : M6 X 35 SOCKET COUNTERSUNK 10.9 PACK OF 50


Din 7991 Grade 10.9 steel precision manufactured fastener. Countersunk head with hexagon drive.

Technical specifications


Attributes
Length35 mm
Material/finishingsteel
Threading diameter6 mm
Class10.9
Show UNSPSC/ECL@SS
£ 10.76 excl. VAT
/ Each
£ 12.91 incl. VAT
  • In stock: Next day delivery