References
Rubix-UK:M8X30SKTCSK-A2/25
Rubix:8843538


Technical specifications
| Length | 30 mm |
|---|---|
| Material/finishing | Steel |
| Type of imprint | hexagonal socket |
Product details : M8 X 30 SOCKET COUNTERSUNK A2 PACK OF 25
Din 7991 Grade A2 stainless steel precision manufactured fastener. Countersunk head with hexagon drive.
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | Steel |
| Type of imprint | hexagonal socket |
| Metrical diameter | M8 |
| Threading diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 8.93 excl. VAT
/ Each
£ 10.72 incl. VAT
- In stock: Next day delivery