SPARTEX CHC4X40PFA2-50ISO-HEX HD SCKTCAP SCREW A2-50 4X40 SW3
Hexagon socket head cap screws
See technical informationReferences
Superseded Ref:881449
Spartex:CHC4X40PFA2-50ISO
Rubix:264A7245
Manufacturer :476224 40
EAN:4043377061270


Technical specifications
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX CHC4X40PFA2-50ISO-HEX HD SCKTCAP SCREW A2-50 4X40 SW3
Hexagon socket head cap screws A2-50 4X40 SW3
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M4 |
| Quality Grade | A2-50 |
| Shape of head | cylindrical |
| Threading diameter | 4 mm |
| Imprint size | sw3 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 11.74 excl. VAT
/ 200 pieces
£ 14.09 incl. VAT
- Usually arrives within 14 working days
Length
40 mm
Material/finishing
Thread surface
Metrical diameter
M4